This item is Discontinued.

This item is Discontinued.
9 mm Reversible Ratcheting Combination Wrench (Discontinued)
Mfr #
WRN56109
Zoro #
G400618154
UPC # 20209008621
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRN56109
- Zoro #
- G400618154
- UPC #
- 20209008621
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.9 in.
- Width
- 0.8 in.
- Height
- 0.5 in.
Details
- Finish
- Chrome
- Material
- Chrome-Plated Steel
- Color
- Chrome
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.