This item is Discontinued.

This item is Discontinued.
Angle Head Open End Wrench Set with Pouch, 11-Piece (3/8 - 1 in.) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE92102
- Zoro #
- G309910519
- UPC #
- -
- Country of Origin
- United States
- Finish
- Chrome
- Includes
- Pouch
- Head Angle
- 30 Degrees, 60 Degrees
- Number of Pieces
- 11
Description
Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTONs 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- •Unmatched Access: Tekton’s 30/60 degree angle head wrenches save you time because you can continue work without disconnecting or dismantling equipment to access tight spots
- •Optimized Beam Position: The wrench beam is shifted out of your way to allow the greatest range of motion
- •Lean Outside Jaw: We put steel exactly where needed to withstand the forces generated throughout the jaw, resulting in the leanest possible shape
- •Strong Inside Jaw: By drawing the largest possible inside corner radius, we reduced the effects of concentrated stress
- •4140 Chrome Moly Steel: Meets high strength and toughness requirements with a leaner shape and less material than competitor wrenches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.