This item is Discontinued.

Tekton Comb. Wrench Set, 1/4-1" 8-22mm, 30pcs. 90192

This item is Discontinued.

Tekton

Comb. Wrench Set, 1/4-1" 8-22mm, 30pcs. (Discontinued)

Mfr # 90192
Zoro # G8860271
UPC # 020209000670
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90192
Zoro #
G8860271
UPC #
020209000670
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Range of Lengths
5.1"

Details

Item
Comb. Wrench Set,1/4-1" 8-22mm,30pcs.
Number of Pieces
30
Includes
15-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 15-pc. metric combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm ; Includes roll-up storage pouches
Measurement Type
SAE, Metric
Head Angle
15 Degrees
Wrench Style
Combination
SAE or Metric
SAE, Metric
Number of Points
12
Offset
15 Degrees
Weight
11.4 lb.

Description

Tekton's 90192 Combination Wrench Set, 30-Piece - Pouch is the ideal tool set for tackling a wide range of fasteners. It has both SAE and metric wrenches that are designed to provide you with precision and control when needed. This wrench set comes in a pouch that helps to keep your tools neat and tidy. It contains 12-point combination wrenches ranging from 5.1" to 11". The head angle is 15 degrees on each wrench, while the offset is 15 degrees. Tekton's 90192 Combination Wrench Set, 30 Piece - Pouch is a durable set of tools built to last through countless jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.