This item is Discontinued.
This item is Discontinued.
F to 1/2" Dr M Impact Reducer 3/4" Dr (Discontinued)
Mfr #
47823
Zoro #
G8862907
UPC # 020209478233
Country of Origin Taiwan, Province of China
Category Impact Wrench Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823
- Zoro #
- G8862907
- UPC #
- 020209478233
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.3 in.
- Width
- 1.3 in.
Details
- Item
- F to 1/2" Dr M Impact Reducer 3/4" Dr
- Weight
- 0.3 lb.
- Accessory Type
- F to 1/2" Dr M Impact Reducer 3/4" Dr
- Product Type
- F to 1/2" Dr M Impact Reducer 3/4" Dr
Description
F to 1/2 In. Dr M Impact Reducer 3/4 In. Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.