This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2938
- Zoro #
- G8859958
- UPC #
- 020209029381
- Country of Origin
- China
Dimensions
- Width
- 4.25 in.
- Height
- 1.0625 in.
- Length
- 6.25 in.
Details
- Item
- Pwer Nut Drivr Bit Set,SAE/Metric,14pcs.
- Includes
- 7-pc. 1/4 in. hex shank quick-change power inch nut driver bits: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 in. ; 7-pc. 1/4 in. hex shank quick-change power metric nut driver bits: 5, 5.5, 6, 7, 8, 10, 12 mm ; Includes workbelt storage clip
- Weight
- 0.5 lb.
Description
This Tekton 2938 Quick-Change Power Nut Driver Bit Set is a 14-piece set that comes with 3/16 to 7/16 inch nut drivers. It features both SAE and metric nut drivers. The nut driver set has a 4.25 in. width, 1.0625 in. height and 6.25 in. length for an easy grip on the handle when using it to drive nuts or bolts into place, whether you are doing small repair jobs around the house or large projects at work or school. The Tekton 2938 Quick-Change Power Nut Driver Bit Set gives you everything you need to get your project done quickly and efficiently
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.