This item is Discontinued.

This item is Discontinued.
Socket and Ratchet Set 1/4 In. Dr. 12-Pt (Discontinued)
Mfr #
SKT05302
Zoro #
G7735237
UPC # 020209036358
Country of Origin Taiwan, Province of China
Category Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKT05302
- Zoro #
- G7735237
- UPC #
- 020209036358
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.7 in.
- Width
- 7.8 in.
- Overall Length
- 12.2 in
Details
- Item
- Socket and Ratchet Set 1/4 In. Dr. 12-Pt
- Includes
- Weight
- 4.42 lb.
Description
Socket and Ratchet Set 1/4 In. Dr. 12-Pt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.