Shop TELE-PRO

Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow

  • Mfr # OZTP500DAV-ACW

  • Zoro # G5129723


product price: 
$
2,813.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Reach
23 in to 66 in
Material
Steel
Lift Range
0 in to 1080 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZTP500DAV-ACW
Zoro #
G5129723
UPC #
760921786253
Country of Origin
United States

Dimensions

Mast Diameter
2.93 in
No. of Boom Length Positions
4
Min. Adjustable Boom Length
23 in
Max. Adjustable Boom Length
66 in
Height Under Boom
66 in
Maximum Lifting Height
7 ft
Overall Fixed Boom Length
66 in
Boom Length Adjustability
Expandable
Minimum Lifting Height
3.3 ft

Details

Item
Davit Crane
Capacity
500 lb
Reach
23 in to 66 in
Material
Steel
Lift Range
0 in to 1080 in
Color
Yellow
Operation Mode
115V AC
Swivel Angle
360 Degrees
Control Type
Wired Control
Power Source
Electric
Overall Weight
111 lb
Boom Weight
88 lb
Standards
DIN
Maximum Lifting Capacity
500 lb
Body Finish
Zinc Plated
Resistance Properties
Corrosion Resistant
Compatible Base Manufacturer Part Number
OZPED2-TP, OZSOC2-TP, OZWALL2-TP
Body Material
Steel
Mast Weight
23 lb
Max Extended Arm Load Capacity
500 lb
Operating Voltage
115V AC
Voltage
115V AC
Power Source - TS Only
Electric

Description

Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 7 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 23 in, Maximum Adjustable Boom Length 66 in, Boom Weight 88 lb, Color Yellow, Compatible Base Grainger Part Number 55VE66, 55VE67, 55VE68, Compatible Base Manufacturer Part Number OZPED2-TP, OZSOC2-TP, OZWALL2-TP, Control Type Wired Control, Mast Weight 23 lb, Overall Weight 111 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.