Shop TELE-PRO

Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow

  • Mfr # OZTP500DAV-DCW

  • Zoro # G5133616


product price: 
$
3,098.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Reach
23 in to 66 in
Material
Steel
Lift Range
0 in to 1080 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZTP500DAV-DCW
Zoro #
G5133616
UPC #
760921786246
Country of Origin
United States

Dimensions

Mast Diameter
2.93 in
No. of Boom Length Positions
4
Boom Length Adjustability
Expandable
Min. Adjustable Boom Length
23 in
Minimum Lifting Height
3.3 ft
Height Under Boom
66 in
Overall Fixed Boom Length
66 in
Maximum Lifting Height
7 ft
Max. Adjustable Boom Length
66 in

Details

Item
Davit Crane
Capacity
500 lb
Reach
23 in to 66 in
Material
Steel
Lift Range
0 in to 1080 in
Color
Yellow
Operation Mode
12V DC
Swivel Angle
360 Degrees
Power Source
Electric
Standards
DIN
Resistance Properties
Corrosion Resistant
Mast Weight
23 lb
Maximum Lifting Capacity
500 lb
Body Finish
Zinc Plated
Boom Weight
88 lb
Body Material
Steel
Control Type
Wired Control
Compatible Base Manufacturer Part Number
OZPED2-TP, OZSOC2-TP, OZWALL2-TP
Max Extended Arm Load Capacity
500 lb
Overall Weight
111 lb
Operating Voltage
12V DC
Voltage
12V DC
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 7 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 23 in, Maximum Adjustable Boom Length 66 in, Boom Weight 88 lb, Color Yellow, Compatible Base Grainger Part Number 55VE66, 55VE67, 55VE68, Compatible Base Manufacturer Part Number OZPED2-TP, OZSOC2-TP, OZWALL2-TP, Control Type Wired Control, Mast Weight 23 lb, Overall Weight 111 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.