Shop TELE-PRO

Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 960 in Lift Range, Yellow

  • Mfr # OZTP500DAV

  • Zoro # G5130798


product price: 
$
2,048.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Capacity
500 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 960 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZTP500DAV
Zoro #
G5130798
UPC #
760921786260
Country of Origin
United States

Dimensions

Mast Diameter
2.93 in
Maximum Lifting Height
7 ft
Max. Adjustable Boom Length
66 in
Overall Fixed Boom Length
66 in
No. of Boom Length Positions
4
Min. Adjustable Boom Length
23 in
Boom Length Adjustability
Expandable
Minimum Lifting Height
3.3 ft
Height Under Boom
66 in

Details

Item
Davit Crane
Capacity
500 lb
Material
Steel
Reach
23 in to 66 in
Lift Range
0 in to 960 in
Color
Yellow
Operation Mode
Manual
Swivel Angle
360 Degrees
Control Type
Manual Handle
Maximum Lifting Capacity
500 lb
Included Components
Drill Adapter, Quick Connect Winch Handle
Standards
DIN
Body Finish
Zinc Plated
Boom Weight
88 lb
Power Source
Manual
Compatible Base Manufacturer Part Number
OZPED2-TP, OZSOC2-TP, OZWALL2-TP
Overall Weight
111 lb
Mast Weight
23 lb
Resistance Properties
Corrosion Resistant
Max Extended Arm Load Capacity
500 lb
Body Material
Steel
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 7 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 23 in, Maximum Adjustable Boom Length 66 in, Boom Weight 88 lb, Color Yellow, Compatible Base Grainger Part Number 55VE66, 55VE67, 55VE68, Compatible Base Manufacturer Part Number OZPED2-TP, OZSOC2-TP, OZWALL2-TP, Control Type Manual Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.