This item is Discontinued.

This item is Discontinued.
Teledynamics ILIVE-ITB196B 32 in. Bluetooth Sound Bar - Black (Discontinued)
Mfr #
ILIVE-ITB196B
Zoro #
G603771977
UPC # 47323196003
Country of Origin China
Category Bluetooth & Smart Speakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILIVE-ITB196B
- Zoro #
- G603771977
- UPC #
- 47323196003
- Country of Origin
- China
Description
Features
- Subwoofer output
- Wall mountable
- Cloth speaker grill
- Color: Black
- Wireless Range:ÿ ÿ60 feet
- Length: 32
- Weight: 4.61 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.