Shop TELEDYNAMICS
Create Account
VK-SR-IP SIP Loud Ringer with Visual Ring
- Mfr # VK-SR-IP
- Zoro # G604142509
product price:Â
$
399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-SR-IP
- Zoro #
- G604142509
- UPC #
- 615687226430
- Country of Origin
- China
Description
Features
- SIP Loud Ringer with Visual Ring Indication
- PoE-powered audio device for providing loud ring and visual ring inidcation for SIP VoIP phone systems
- Four programmable ring patterns
- Programmable Automatic Gain Control (AGC), which automatically compensates the ring volume for background ambient noise
- Applications - use the loud ringer for noisy or variable noise environments and the visual ring indicator for quiet areas
- 2 Amp relay contacts for LPL-1 or SL-2 strobe light control
- SIP compliant
- Class 2 PoE with consumption <6.5W
- Network downloadable firmware
- Surface mounts to a single gang or 4"x4" electrical box, wall, or post
- Remotely adjust ringer volume
- Maximum Sound Pressure: 93dB SPL at 1 meter
- Color: White
- Audio Codecs: G.711u, G.711a, G.722
- Call Buttons and Strobes:
- Yes One-Way or Talkback:
- One-Way
- Weight: 1lbs lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.