Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Single Cable Grip, Steel, PK10
Mfr # XY2CZ503
Zoro # G3428984
product price:Â
$
56.59
/pk 10, $5.66/ea
Key Features
For Use With
Mfr. No. XY2-CE/XY2-CH
Material
Steel
Cable Dia.
0.118 in to 0.196 in
Includes
Bolt, Saddle Clamp
Accessory / Separate Part Category
separate parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XY2CZ503
- Zoro #
- G3428984
- UPC #
- 785901590927
- Country of Origin
- France
Dimensions
- Cable Dia.
- 0.118 in to 0.196 in
Details
- Item
- Single Cable Grip
- For Use With
- Mfr. No. XY2-CE/XY2-CH
- Material
- Steel
- Includes
- Bolt, Saddle Clamp
- Accessory / Separate Part Category
- separate parts
- Accessory / Separate Part Type
- cable grip
- Accessory / Separate Part Destination
- cable Ø 3 to 5 mm
- Accessory / Separate Part Designation
- single cable grip
- Features
- Single Cable Grip
- Compatible Product Type
- Rope Pull Switches
- Compatible with Series
- XCS, XY2-CE, XY2-CH
- Product Type
- Single Cable Grip
Description
Single Cable Grip, Material Steel, For Use With Mfr. No. XY2-CE/XY2-CH, Includes Bolt, Saddle Clamp, Package Quantity 10