This item is Discontinued.

Telemecanique Sensors Cable Pull Switch 240Vac 10A Xy2C XY2CH13270H7

This item is Discontinued.

Telemecanique Sensors

Cable Pull Switch 240Vac 10A Xy2C (Discontinued)

Mfr # XY2CH13270H7
Zoro # G0837107
UPC # 785901722878
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XY2CH13270H7
Zoro #
G0837107
UPC #
785901722878
Country of Origin
Multiple

Dimensions

Trigger Cable Maximum Length
30 m

Details

Item
Cable Pull Switch 240Vac 10A Xy2C
Reset
by booted push-button
Standards
EN/ISO 13850 || EN/IEC 60947-5-1 || UL 508 || EN/IEC 60204-1 || work equipment directive 2009/104/EC || EN/IEC 60947-5-5 || CSA C22.2 No 14 || machinery directive 2006/42/EC
Body Material
zamak
Marking
CE
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Positive Opening
with EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
UL category NISD emergency stop devices || CSA || CCC
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Contact Operation
slow-break
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Tightening Torque
0.8-1.2 N.m
Number Of Cables
1
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Mechanical Durability
800000 cycles
Protective Treatment
TC
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
[Ithe] Conventional Enclosed Thermal Current
10 A
Local Signalling
without pilot light
Distance Between Cable Supports
5-5 m
Cable Entry Number
3 tapped entry 1/2" NPT conduit entry
Compatibility Code
XY2CH
Contacts Type And Composition
2 NC
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Terminals Description Iso N°1
(11-22)NC || (21-22)NC
Vibration Resistance
10 gn 10-150 Hz)EN/IEC 60068-2-6
Trigger Cable Anchor Point
RH or LH side
Cover Material
stainless steel
Ambient Air Temperature For Storage
-40-70°C
Housing Colour
red RAL 3000
Safety Level
can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Ip Degree Of Protection
IP65 IEC 60529
Product Or Component Type
latching emergency stop rope pull switch
Device Short Name
XY2CH

Description

Cable Pull Switch 240Vac 10A Xy2C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.