- MFR #
- XY2CE1A196
- Zoro #
- G0836949
- UPC #
- 785901319252
- Country of Origin
- Morocco
- Item
- Cable Pull Switch
- Reset
- by booted push-button
- Standards
- EN/IEC 60947-5-5 || UL 508 || machinery directive 2006/42/EC || CSA C22.2 No 14 || work equipment directive 2009/104/EC || EN/ISO 13850 || EN/IEC 60204-1 || EN/IEC 60947-5-1
- Series
- XY2C
- Body Material
- zamak
- Vibration Resistance
- 10 gn 10-300 Hz)EN/IEC 60068-2-6
- [Uimp] Rated Impulse Withstand Voltage
- 6 kV EN/IEC 60947-1
- Marking
- CE
- Short-Circuit Protection
- 10 A cartridge fuse gG EN/IEC 60269
- Shock Resistance
- 50 gn 11 ms EN/IEC 60068-2-27
- Protective Treatment
- TC
- Cover Material
- stainless steel
- Ambient Air Temperature For Operation
- -25-70°C
- Contacts Type And Composition
- 1 NC + 1 NO
- Ambient Air Temperature For Storage
- -40-70°C
- [Ui] Rated Insulation Voltage
- 500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
- Cable Entry Number
- 3 plain hole Pg 13.5 or ISO M20 cable gland
- Trigger Cable Anchor Point
- RH side
- Distance Between Cable Supports
- 5-5 m
- Number Of Cables
- 1
- Overvoltage Category
- class I EN/IEC 61140 || class I NF C 20-030
- [Ie] Rated Operational Current
- 3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
- Local Signalling
- without pilot light
- Mechanical Durability
- 60000 cycles
- Housing Colour
- red RAL 3000
- Safety Level
- can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
- Terminals Description Iso N°1
- (21-22)NC || (13-14)NO
- Product Or Component Type
- latching emergency stop rope pull switch
- Tightening Torque
- 0.8-1.2 N.m
- Device Short Name
- XY2CE
- Contact Operation
- slow-break
- Positive Opening
- with EN/IEC 60947-5-1
- [Ithe] Conventional Enclosed Thermal Current
- 10 A
- Product Certifications
- UL category NISD emergency stop devices || CSA || CCC
- Ip Degree Of Protection
- IP66 IEC 60529
- Compatibility Code
- XY2CE
- Maximum Resistance Across Terminals
- 25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
- Connections - Terminals
- screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
- Terminals Description Iso N°1
- (21-22)NC || (13-14)NO