This item is Discontinued.

Telemecanique Sensors Cable Pull Switch 300Vac 10Amp Xy2Ce+Opt XY2CE2A190H7

This item is Discontinued.

Telemecanique Sensors

Cable Pull Switch 300Vac 10Amp Xy2Ce+Opt (Discontinued)

Mfr # XY2CE2A190H7
Zoro # G1965332
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XY2CE2A190H7
Zoro #
G1965332
UPC #
-
Country of Origin
Multiple
Item
Cable Pull Switch 300Vac 10Amp Xy2Ce+Opt
Reset
by booted push-button
Standards
UL 508 || EN/IEC 60204-1 || EN/IEC 60947-5-5 || EN/ISO 13850 || CSA C22.2 No 14 || machinery directive 2006/42/EC || EN/IEC 60947-5-1 || work equipment directive 2009/104/EC
Body Material
zamak
Ip Degree Of Protection
IP66 IEC 60529
Cover Material
stainless steel
Trigger Cable Anchor Point
LH side
Product Certifications
UL category NISD emergency stop devices || CSA || CCC
Housing Colour
red RAL 3000
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Mechanical Durability
60000 cycles
Product Or Component Type
latching emergency stop rope pull switch
Marking
CE
Distance Between Cable Supports
5-5 m
Cable Entry Number
3 plain hole Pg 13.5 or ISO M20 cable gland
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60269
Protective Treatment
TC
Contacts Type And Composition
1 NC + 1 NO
Shock Resistance
50 gn 11 ms EN/IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Compatibility Code
XY2CE
Number Of Cables
1
[Ui] Rated Insulation Voltage
500 V 3)EN/IEC 60947-1 || 300 VUL 508 || 300 VCSA C22.2 No 14
Overvoltage Category
class I EN/IEC 61140 || class I NF C 20-030
Device Short Name
XY2CE
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Maximum Resistance Across Terminals
25 MOhm EN/IEC 60255-7 category 3 || 25 MOhm NF C 93-050 method A
Connections - Terminals
screw clamp terminal, 1 x 0.5 to 2 x 1.5 mm²
Tightening Torque
0.8-1.2 N.m
Positive Opening
with EN/IEC 60947-5-1
Local Signalling
without pilot light
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 appendix A || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 appendix A
Contact Operation
slow-break
[Ithe] Conventional Enclosed Thermal Current
10 A
Vibration Resistance
10 gn 10-300 Hz)EN/IEC 60068-2-6
Safety Level
can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508

Description

Cable Pull Switch 300Vac 10Amp Xy2Ce+Opt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.