This item is Discontinued.

This item is Discontinued.
Cable Switch Cable Kit 505M Xy2C (Discontinued)
Mfr #
XY2CZ9310
Zoro #
G0837140
UPC # 785901873259
Country of Origin France
Category Switch Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XY2CZ9310
- Zoro #
- G0837140
- UPC #
- 785901873259
- Country of Origin
- France
Dimensions
- Cable Length
- 10.5 m
- Cable Outer Diameter
- 3.2 mm
Details
- Item
- Cable Switch Cable Kit 505M Xy2C
- Accessory / Separate Part Destination
- emergency stop rope pull switch
- Product Compatibility
- XY2CJ || XY2CH
- Kit Composition
- 1 x cable grip XY2CZ523 || 1 x end spring XY2CZ703 || 1 x galvanised cable
- Accessory / Separate Part Type
- mounting kit
- Accessory / Separate Part Category
- mounting and fixing accessories
Description
Cable Switch Cable Kit 505M Xy2C