This item is Discontinued.

Telemecanique Sensors Cordset Pvc Female M8 3P 90D 5M XZCPV0666L5

This item is Discontinued.

Telemecanique Sensors

Cordset Pvc Female M8 3P 90D 5M (Discontinued)

Mfr # XZCPV0666L5
Zoro # G3154901
UPC # 785901389491
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZCPV0666L5
Zoro #
G3154901
UPC #
785901389491
Country of Origin
Germany

Dimensions

Cable Length
5m
Cable Outer Diameter
4.6 mm

Details

Item
Cable
IP Rating
IP65, IP67
Max. Amps
3A
Temp. Range
-25 Degrees to 80 Degrees C
Features
Mercury Free
Max. Voltage
60VAC/75VDC
Number of Pins
3
Series Name
general purpose
[Ue] Rated Operational Voltage
60 V AC || 75 V DC
Contact Resistance
5000µOhm
Cable Connector Fixing
screw-on
Status Led
without
Minimum Insulating Resistance
1 GΩ
Electrical Connection
elbowed female connector M8, 3 pins
Collar Material
metal
Ambient Air Temperature For Storage
-25-80°C
Ambient Air Temperature For Operation
-25-80°C static
Line Rated Current
3A
Accessory / Separate Part Category
cabling accessory
Ip Degree Of Protection
IP65 || IP67
Accessory / Separate Part Type
pre-wired connectors
Product Certifications
cULus
Cable Composition
3 x 0.25 mm²
Wire Insulation Material
PVC

Description

Cordset Pvc Female M8 3P 90D 5M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.