This item is Discontinued.

Telemecanique Sensors Cylindrical Ultrasonic Sensor, PBT, M12 XXS18P1VM12

This item is Discontinued.

Telemecanique Sensors

Cylindrical Ultrasonic Sensor, PBT, M12 (Discontinued)

Mfr # XXS18P1VM12
Zoro # G3459934
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS18P1VM12
Zoro #
G3459934
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
2.52 in
Length (Straight Wireway)
0.71 in
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Height
18 mm
Threaded Length
45 mm
Overall Diameter
18 mm
Overall Height
64 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
plastic
Description/Special Features
With synchronization mode, Software configurable
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Supply Voltage Limits
14-30 V DC
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Front Material
epoxy || rubber || resin
Function Available
with synchronisation mode || software configurable
Transmission Frequency
200 kHz
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-80°C
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Blind Zone
105-105 mm
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Sensor Design
cylindrical M18
Sensor Name
XXS
Maximum Delay Recovery
100 ms
Maximum Delay First Up
180 ms
Type Of Output Signal
analogue
Product Certifications
EAC || E2 || cULus || RCM || Ecolab
Enclosure Material
PBT
Marking
CE
Series Name
general purpose
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Ambient Air Temperature For Operation
-25-70°C
Analogue Output Function
0...10 V
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Setting-Up
teach mode || configurator software
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Wiring Technique
5-wire
Repeat Accuracy
0.001
Detection System
diffuse
[Sd] Sensing Range
0.105-1 m
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Current Consumption
30 mA
Sensor Type
ultrasonic sensor
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Voltage Rating
14-30V DC
Series
XXS
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Maximum
10 V
Output Circuit Type
Analog
Number of Pins
5
Features
M18 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Switching Frequency
200 kHz
Sensing Distance - Minimum
11 cm
Operating Temperature - Minimum
-13 Degrees F
Body Material
PBT
Style
Cylindrical
Load Current - Maximum
30 mA
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Output Circuit Voltage - Minimum
0 V
Sensing Distance - Maximum
100 cm

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 18 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.