This item is Discontinued.

Telemecanique Sensors Cylindrical Ultrasonic Sensor, PBT, M12 XXA18P1PM12

This item is Discontinued.

Telemecanique Sensors

Cylindrical Ultrasonic Sensor, PBT, M12 (Discontinued)

Mfr # XXA18P1PM12
Zoro # G3463662
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXA18P1PM12
Zoro #
G3463662
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
3.11 in
Length (Straight Wireway)
0.71 in
Height
18 mm
Threaded Length
45 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Overall Diameter
18 mm
Overall Height
79 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
45 msec
Description/Special Features
With synchronization mode, Software configurable
Material
plastic
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Supply Voltage Limits
10-30 V DC
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Detection System
diffuse with 90° head)
Blind Zone
105-105 mm
Sensor Name
XXA
Discrete Output Type
PNP
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Product Certifications
EAC || cULus || E2 || RCM || Ecolab
Discrete Output Function
1 NO or 1 NC programmable
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Current Consumption
30 mA
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Maximum Delay First Up
120 ms
Maximum Delay Recovery
45 ms
Maximum Differential Travel
4 mm
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Maximum Voltage Drop
2 V
[Sd] Sensing Range
0.105-1 m
Repeat Accuracy
0.001
Function Available
with synchronisation mode || software configurable
Switching Frequency
200 kHz
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Wiring Technique
5-wire
Enclosure Material
PBT
Ambient Air Temperature For Storage
-40-80°C
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Transmission Frequency
200 kHz
Front Material
epoxy || rubber || resin
Marking
CE
Maximum Switching Current
100 mA overload and short-circuit protection
Series Name
general purpose
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Setting-Up
teach mode || configurator software
Sensor Design
cylindrical M18
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Type Of Output Signal
discrete
Maximum Delay Response
45 ms
Sensor Type
ultrasonic sensor
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Minimum
11 cm
Sensing Distance - Maximum
100 cm
Series
XXA
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Output Circuit Contact Form
NO or NC
Body Material
PBT
Load Current - Maximum
30 mA
Style
Cylindrical
Voltage Rating
10-30V DC
Features
M18 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
Number of Pins
5
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
PNP

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 18 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 3.11 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews