This item is Discontinued.

Telemecanique Sensors Cylindrical Ultrasonic Sensor, PBT, M12 XXA30P1PM12

This item is Discontinued.

Telemecanique Sensors

Cylindrical Ultrasonic Sensor, PBT, M12 (Discontinued)

Mfr # XXA30P1PM12
Zoro # G3464983
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXA30P1PM12
Zoro #
G3464983
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
5.1 in
Height
30 mm
Overall Height
130 mm
Length (Straight Wireway)
1.18 in
Threaded Length
74.7 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1 m
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
45 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
plastic
Description/Special Features
With synchronization mode, Software configurable
Features
M30 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
Blind Zone
155-155 mm
Switching Frequency
120 kHz
Maximum Switching Current
100 mA overload and short-circuit protection
Ambient Air Temperature For Storage
-40-80°C
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Detection System
diffuse with 90° head)
Sensor Design
cylindrical M30
Setting-Up
teach mode || configurator software
Repeat Accuracy
0.001
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Supply Voltage Limits
10-30 V DC
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Function Available
with synchronisation mode || software configurable
Wiring Technique
5-wire
Maximum Delay First Up
120 ms
Status Led
output state 1 LED yellow) || echo state 1 LED green)
[Sa] Assured Operating Distance
0.155-1 m teach mode)
Series Name
general purpose
Current Consumption
65 mA
Sensor Type
ultrasonic sensor
Discrete Output Type
PNP
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Ambient Air Temperature For Operation
-25-70°C
Sensor Name
XXA
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Enclosure Material
PBT
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Type Of Output Signal
discrete
Maximum Delay Recovery
45 ms
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Sd] Sensing Range
0.155-1 m
Transmission Frequency
120 kHz
Maximum Delay Response
45 ms
Marking
CE
Discrete Output Function
1 NO or 1 NC programmable
Front Material
epoxy || rubber || resin
Maximum Voltage Drop
2 V
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Sensing Distance - Minimum
16 cm
Voltage Rating
10-30V DC
Operating Temperature - Minimum
-13 Degrees F
Body Material
PBT
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Style
Cylindrical
Number of Pins
5
Operating Temperature - Maximum
158 Degrees F
Output Circuit Contact Form
NO or NC
Series
XXA
Sensing Distance - Maximum
100 cm
Load Current - Maximum
65 mA
Output Circuit Type
PNP

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 5.1 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews