This item is Discontinued.

Telemecanique Sensors Cylindrical Ultrasonic Sensor, PBT, M12 XXA30P2PM12

This item is Discontinued.

Telemecanique Sensors

Cylindrical Ultrasonic Sensor, PBT, M12 (Discontinued)

Mfr # XXA30P2PM12
Zoro # G3466828
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXA30P2PM12
Zoro #
G3466828
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
5.1 in
Overall Height
130 mm
Height
30 mm
Length (Straight Wireway)
1.18 in
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.4 m
Threaded Length
74.7 mm
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
90 msec
Description/Special Features
With synchronization mode, Software configurable
Material
plastic
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Features
M30 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Current Consumption
65 mA
Function Available
with synchronisation mode || software configurable
Series Name
general purpose
Supply Voltage Limits
10-30 V DC
Marking
CE
[Sd] Sensing Range
0.155-2 m
Maximum Delay First Up
150 ms
[Sn] Nominal Sensing Distance
2-2 m adjustable with remote teach push-button || 2-2 m software with kit
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Sensor Name
XXA
[Sa] Assured Operating Distance
0.155-2 m teach mode)
Setting-Up
teach mode || configurator software
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Sensor Type
ultrasonic sensor
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Front Material
epoxy || rubber || resin
Ambient Air Temperature For Operation
-25-70°C
Maximum Delay Recovery
90 ms
Maximum Delay Response
90 ms
Transmission Frequency
120 kHz
Detection System
diffuse with 90° head)
Type Of Output Signal
discrete
Discrete Output Function
1 NO or 1 NC programmable
Switching Frequency
120 kHz
Ambient Air Temperature For Storage
-40-80°C
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Maximum Switching Current
100 mA overload and short-circuit protection
Enclosure Material
PBT
Wiring Technique
5-wire
Discrete Output Type
PNP
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Sensor Design
cylindrical M30
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Resistance To Fast Transients
2 kV IEC 61000-4-4
Repeat Accuracy
0.001
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Blind Zone
155-155 mm
Maximum Voltage Drop
2 V
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Output Circuit Contact Form
NO or NC
Sensing Distance - Minimum
16 cm
Body Material
PBT
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
65 mA
Series
XXA
Number of Pins
5
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Voltage Rating
10-30V DC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
PNP
Sensing Distance - Maximum
200 cm
Style
Cylindrical

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 5.1 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews