This item is Discontinued.

Telemecanique Sensors Cylindrical Ultrasonic Sensor, PBT, M12 XXS18P1AM12

This item is Discontinued.

Telemecanique Sensors

Cylindrical Ultrasonic Sensor, PBT, M12 (Discontinued)

Mfr # XXS18P1AM12
Zoro # G3460013
UPC # 785901059707
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XXS18P1AM12
Zoro #
G3460013
UPC #
785901059707
Country of Origin
United States
Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Analogue
Power Required
10 to 30V DC
Output
4 to 20mA
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Material
plastic
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Ambient Air Temperature For Operation
-25-70°C
Maximum Switching Capacity
250 Ohm 12 V DC overload and short-circuit protection || 850 Ohm 24 V DC
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Wiring Technique
5-wire
Transmission Frequency
200 kHz
Series Name
general purpose
Marking
CE
Function Available
with synchronisation mode || software configurable
Ambient Air Temperature For Storage
-40-80°C
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Sensor Type
ultrasonic sensor
Product Certifications
RCM || cULus || E2 || EAC || Ecolab
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Detection System
diffuse
Setting-Up
teach mode || configurator software
Sensor Design
cylindrical M18
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Repeat Accuracy
0.001
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Analogue Output Function
4...20 mA
Supply Voltage Limits
10-30 V DC
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Current Consumption
30 mA
[Sd] Sensing Range
0.105-1 m
Blind Zone
105-105 mm
Type Of Output Signal
analogue
Maximum Delay First Up
180 ms
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Sensor Name
XXS
Front Material
epoxy || rubber || resin
Enclosure Material
PBT
Maximum Delay Recovery
100 ms
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Style
Cylindrical
Body Material
PBT
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
5
Switching Frequency
200 kHz
Output Circuit Current - Maximum
20 mA
Series
XXS
Operating Temperature - Maximum
158 Degrees F
Features
M18 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Voltage Rating
10-30V DC
Sensing Distance - Maximum
100 cm
Output Circuit Type
Analog
Output Circuit Current - Minimum
4 mA
Sensing Distance - Minimum
11 cm
Load Current - Maximum
30 mA

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 18 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Ratings & reviews