- MFR #
- XXS30P4AM12
- Zoro #
- G3459977
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylindrical Ultrasonic Sensor
- Case Material
- Polybutylene terephthalate (PBT)
- Circuit Type
- Analogue
- Power Required
- 10 to 30V DC
- Output
- 4 to 20mA
- Electrical Connection
- M12
- IP Rating
- IP65, IP67
- Operating Frequency
- 80 kHz
- Operating Temp. Range
- -13 Degrees F to 158 Degrees F
- Response Time
- 400 msec
- Material
- plastic
- Description/Special Features
- With synchronization mode, Software configurable
- Standards
- CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
- Features
- M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
- Supply Voltage Limits
- 10-30 V DC
- Sensor Name
- XXS
- Status Led
- output state 1 LED yellow) || echo state 1 LED green)
- Resistance To Electromagnetic Fields
- 10 V/m level 3 IEC 61000-4-3
- Vibration Resistance
- +/-1 mm 10-55 Hz)IEC 60068-2-6
- Maximum Switching Capacity
- 250 Ohm 12 V DC overload and short-circuit protection || 850 Ohm 24 V DC
- Transmission Frequency
- 80 kHz
- Enclosure Material
- PBT
- Ambient Air Temperature For Operation
- -25-70°C
- Repeat Accuracy
- 0.001
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- [Sn] Nominal Sensing Distance
- 4-4 m adjustable with remote teach push-button || 4-4 m software with kit
- Wiring Technique
- 5-wire
- Setting-Up
- teach mode || configurator software
- Sensor Design
- cylindrical M30
- Marking
- CE
- Maximum Delay Recovery
- 400 ms
- Function Available
- with synchronisation mode || software configurable
- Resistance To Electrostatic Discharge
- 8 kV IEC 61000-4-2
- Resistance To Fast Transients
- 2 kV IEC 61000-4-4
- Analogue Output Function
- 4...20 mA
- Sensor Type
- ultrasonic sensor
- Maximum Delay First Up
- 500 ms
- Ambient Air Temperature For Storage
- -40-80°C
- [Sa] Assured Operating Distance
- 0.420-4 m teach mode)
- Front Material
- epoxy || rubber || resin
- Deviation Angle From 90° Of Object To Be Detected
- -10-10°
- Shock Resistance
- 30 gn in all 3 axes 11 ms IEC 60068-2-27
- Blind Zone
- 420-420 mm
- Series Name
- general purpose
- Ip Degree Of Protection
- IP65 conforming to IEC 60529 || IP67
- Product Certifications
- cULus || E2 || EAC || RCM || Ecolab
- Detection System
- diffuse
- Current Consumption
- 65 mA
- Type Of Output Signal
- analogue
- [Sd] Sensing Range
- 0.420-4 m
- Deviation Angle From 90° Of Object To Be Detected
- -10-10°
- Body Material
- PBT
- Style
- Cylindrical
- Voltage Rating
- 10-30V DC
- Output Circuit Current - Minimum
- 4 mA
- Output Circuit Current - Maximum
- 20 mA
- Resistance Properties
- Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
- Number of Pins
- 5
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- XXS
- Output Circuit Type
- Analog
- Operating Temperature - Minimum
- -13 Degrees F
- Load Current - Maximum
- 65 mA
- Sensing Distance - Minimum
- 42 cm
- Switching Frequency
- 80 kHz
- Sensing Distance - Maximum
- 400 cm