This item is Discontinued.

Telemecanique Sensors Cylindrical Ultrasonic Sensor, PBT, M12 XXS30P4VM12

This item is Discontinued.

Telemecanique Sensors

Cylindrical Ultrasonic Sensor, PBT, M12 (Discontinued)

Mfr # XXS30P4VM12
Zoro # G3465744
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30P4VM12
Zoro #
G3465744
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.57 in
Depth
4.69 in
Length (Straight Wireway)
1.18 in
Height
30 mm
Overall Height
119 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.8 m
Threaded Length
74.7 mm
Overall Diameter
40 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Polybutylene terephthalate (PBT)
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
80 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
400 msec
Material
plastic
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Maximum Delay Recovery
400 ms
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Current Consumption
65 mA
Front Material
epoxy || rubber || resin
Transmission Frequency
80 kHz
Supply Voltage Limits
14-30 V DC
Function Available
with synchronisation mode || software configurable
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Analogue Output Function
0...10 V
Blind Zone
420-420 mm
Detection System
diffuse
[Sa] Assured Operating Distance
0.420-4 m teach mode)
[Sn] Nominal Sensing Distance
4-4 m adjustable with remote teach push-button || 4-4 m software with kit
Sensor Design
cylindrical M30
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
[Sd] Sensing Range
0.420-4 m
Sensor Type
ultrasonic sensor
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Enclosure Material
PBT
Repeat Accuracy
0.001
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Wiring Technique
5-wire
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Maximum Delay First Up
500 ms
Series Name
general purpose
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Type Of Output Signal
analogue
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Sensor Name
XXS
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Ambient Air Temperature For Storage
-40-80°C
Setting-Up
teach mode || configurator software
Marking
CE
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Series
XXS
Body Material
PBT
Style
Cylindrical
Output Circuit Voltage - Minimum
0 V
Operating Temperature - Minimum
-13 Degrees F
Voltage Rating
14-30V DC
Number of Pins
5
Load Current - Maximum
65 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Maximum
10 V
Switching Frequency
80 kHz
Sensing Distance - Maximum
400 cm
Sensing Distance - Minimum
42 cm
Output Circuit Type
Analog

Description

Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.57 in, Depth 4.69 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 80 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.