This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, SSteel, M12 XXA18S1VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, SSteel, M12 (Discontinued)

Mfr # XXA18S1VM12
Zoro # G3467117
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXA18S1VM12
Zoro #
G3467117
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
3.11 in
Length (Straight Wireway)
0.71 in
Height
18 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Threaded Length
45 mm
Overall Diameter
18 mm
Overall Height
79 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Stainless steel 316L
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
metal
Sensor Type
ultrasonic sensor
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Product Certifications
E2 || EAC || RCM || cULus || Ecolab
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Maximum Delay Recovery
100 ms
Marking
CE
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Ambient Air Temperature For Operation
-25-70°C
Setting-Up
teach mode || configurator software
Front Material
epoxy || rubber || resin
[Sd] Sensing Range
0.105-1 m
Function Available
with synchronisation mode || software configurable
Maximum Delay First Up
180 ms
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Sensor Name
XXA
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Blind Zone
105-105 mm
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Ambient Air Temperature For Storage
-40-80°C
Transmission Frequency
200 kHz
Repeat Accuracy
0.001
Series Name
general purpose
Supply Voltage Limits
14-30 V DC
Type Of Output Signal
analogue
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Wiring Technique
5-wire
Detection System
diffuse with 90° head)
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Sensor Design
cylindrical M18
Current Consumption
30 mA
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Enclosure Material
stainless steel 316L
Analogue Output Function
0...10 V
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Sensing Distance - Minimum
11 cm
Body Stainless Steel Grade
316L
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Body Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Maximum
10 V
Voltage Rating
14-30V DC
Series
XXA
Style
Cylindrical
Operating Temperature - Minimum
-13 Degrees F
Switching Frequency
200 kHz
Output Circuit Voltage - Minimum
0 V
Sensing Distance - Maximum
100 cm
Load Current - Maximum
30 mA
Features
M18 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
Number of Pins
5
Output Circuit Type
Analog

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 18 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 3.11 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.