This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, SSteel, M12 XXS18S1AM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, SSteel, M12 (Discontinued)

Mfr # XXS18S1AM12
Zoro # G3464965
UPC # 785901060444
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS18S1AM12
Zoro #
G3464965
UPC #
785901060444
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
2.52 in
Length (Straight Wireway)
0.71 in
Overall Height
64 mm
Height
18 mm
Threaded Length
45 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Overall Diameter
18 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Stainless steel 316L
Circuit Type
Analogue
Power Required
10 to 30V DC
Output
4 to 20mA
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
metal
Features
M18 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Wiring Technique
5-wire
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Maximum Delay Recovery
100 ms
Sensor Name
XXS
Setting-Up
teach mode || configurator software
[Sd] Sensing Range
0.105-1 m
Sensor Type
ultrasonic sensor
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Product Certifications
EAC || cULus || E2 || RCM || Ecolab
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-80°C
Function Available
with synchronisation mode || software configurable
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Front Material
epoxy || rubber || resin
Current Consumption
30 mA
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Transmission Frequency
200 kHz
Detection System
diffuse
Analogue Output Function
4...20 mA
Maximum Switching Capacity
250 Ohm 12 V DC overload and short-circuit protection || 850 Ohm 24 V DC
Series Name
general purpose
Marking
CE
Type Of Output Signal
analogue
Sensor Design
cylindrical M18
Supply Voltage Limits
10-30 V DC
Blind Zone
105-105 mm
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Maximum Delay First Up
180 ms
Enclosure Material
stainless steel 316L
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Repeat Accuracy
0.001
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Operating Temperature - Maximum
158 Degrees F
Switching Frequency
200 kHz
Voltage Rating
10-30V DC
Output Circuit Current - Minimum
4 mA
Body Stainless Steel Grade
316L
Number of Pins
5
Series
XXS
Style
Cylindrical
Body Material
Stainless Steel
Sensing Distance - Minimum
11 cm
Sensing Distance - Maximum
100 cm
Output Circuit Current - Maximum
20 mA
Output Circuit Type
Analog
Load Current - Maximum
30 mA
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Minimum
-13 Degrees F

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 18 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.