This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, SSteel, M12 XXS18S1VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, SSteel, M12 (Discontinued)

Mfr # XXS18S1VM12
Zoro # G3461368
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS18S1VM12
Zoro #
G3461368
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
2.52 in
Length (Straight Wireway)
0.71 in
Threaded Length
45 mm
Height
18 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Overall Diameter
18 mm
Overall Height
64 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Stainless steel 316L
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Material
metal
Detection System
diffuse
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Recovery
100 ms
Function Available
software configurable || with synchronisation mode
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Front Material
epoxy || rubber || resin
Repeat Accuracy
0.001
Series Name
general purpose
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Setting-Up
teach mode || configurator software
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Maximum Delay First Up
180 ms
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Current Consumption
30 mA
Supply Voltage Limits
14-30 V DC
Transmission Frequency
200 kHz
Type Of Output Signal
analogue
Wiring Technique
5-wire
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Sensor Name
XXS
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Enclosure Material
stainless steel 316L
Marking
CE
Ambient Air Temperature For Storage
-40-80°C
Analogue Output Function
0...10 V
[Sd] Sensing Range
0.105-1 m
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Sensor Type
ultrasonic sensor
Ambient Air Temperature For Operation
-25-70°C
Blind Zone
105-105 mm
Sensor Design
cylindrical M18
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Load Current - Maximum
30 mA
Body Stainless Steel Grade
316L
Sensing Distance - Maximum
100 cm
Features
M18 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Output Circuit Type
Analog
Series
XXS
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
5
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Output Circuit Voltage - Minimum
0 V
Style
Cylindrical
Body Material
Stainless Steel
Output Circuit Voltage - Maximum
10 V
Switching Frequency
200 kHz
Voltage Rating
14-30V DC
Sensing Distance - Minimum
11 cm

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 18 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.