- MFR #
- XXS30S2PM12
- Zoro #
- G3459952
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylindrical Ultrasonic Sensor
- Case Material
- Stainless steel 316L
- Circuit Type
- Discrete
- Power Required
- 10 to 30V DC
- Output
- PNP
- Electrical Connection
- M12
- IP Rating
- IP65, IP67
- Operating Frequency
- 120 kHz
- Operating Temp. Range
- -13 Degrees F to 158 Degrees F
- Response Time
- 90 msec
- Standards
- CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
- Description/Special Features
- With synchronization mode, Software configurable
- Material
- metal
- Features
- M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
- Type Of Output Signal
- discrete
- Deviation Angle From 90° Of Object To Be Detected
- -12-12°
- Wiring Technique
- 5-wire
- Maximum Voltage Drop
- 2 V
- Switching Frequency
- 120 kHz
- Discrete Output Type
- PNP
- [Sd] Sensing Range
- 0.155-2 m
- Maximum Delay First Up
- 150 ms
- Supply Voltage Limits
- 10-30 V DC
- Marking
- CE
- Resistance To Electrostatic Discharge
- 8 kV IEC 61000-4-2
- Ambient Air Temperature For Operation
- -25-70°C
- Vibration Resistance
- +/-1 mm 10-55 Hz)IEC 60068-2-6
- Maximum Switching Current
- 100 mA overload and short-circuit protection
- Sensor Design
- cylindrical M30
- Maximum Delay Recovery
- 90 ms
- Product Certifications
- cULus || E2 || EAC || RCM || Ecolab
- [Sa] Assured Operating Distance
- 0.155-2 m teach mode)
- Discrete Output Function
- 1 NO or 1 NC programmable
- Ambient Air Temperature For Storage
- -40-80°C
- Shock Resistance
- 30 gn in all 3 axes 11 ms IEC 60068-2-27
- Blind Zone
- 155-155 mm
- Sensor Name
- XXS
- Transmission Frequency
- 120 kHz
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- Series Name
- general purpose
- Enclosure Material
- stainless steel 316L
- Maximum Delay Response
- 90 ms
- Resistance To Electromagnetic Fields
- 10 V/m level 3 IEC 61000-4-3
- Current Consumption
- 65 mA
- Function Available
- with synchronisation mode || software configurable
- Repeat Accuracy
- 0.001
- Setting-Up
- teach mode || configurator software
- Front Material
- epoxy || rubber || resin
- Status Led
- output state 1 LED yellow) || echo state 1 LED green)
- [Sn] Nominal Sensing Distance
- 2-2 m adjustable with remote teach push-button || 2-2 m software with kit
- Resistance To Fast Transients
- 2 kV IEC 61000-4-4
- Ip Degree Of Protection
- IP65 conforming to IEC 60529 || IP67
- Sensor Type
- ultrasonic sensor
- Detection System
- diffuse
- Deviation Angle From 90° Of Object To Be Detected
- -12-12°
- Series
- XXS
- Operating Temperature - Maximum
- 158 Degrees F
- Sensing Distance - Maximum
- 200 cm
- Load Current - Maximum
- 65 mA
- Resistance Properties
- Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
- Output Circuit Type
- PNP
- Number of Pins
- 5
- Style
- Cylindrical
- Output Circuit Contact Form
- NO or NC
- Body Stainless Steel Grade
- 316L
- Voltage Rating
- 10-30V DC
- Sensing Distance - Minimum
- 16 cm
- Operating Temperature - Minimum
- -13 Degrees F
- Body Material
- Stainless Steel