This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, SSteel, M12 XXS30S2VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, SSteel, M12 (Discontinued)

Mfr # XXS30S2VM12
Zoro # G3459986
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XXS30S2VM12
Zoro #
G3459986
UPC #
-
Country of Origin
United States
Item
Cylindrical Ultrasonic Sensor
Case Material
Stainless steel 316L
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
200 msec
Description/Special Features
With synchronization mode, Software configurable
Material
metal
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Detection System
diffuse
[Sd] Sensing Range
0.155-2 m
Resistance To Fast Transients
2 kV IEC 61000-4-4
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Maximum Delay Recovery
200 ms
Series Name
general purpose
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Analogue Output Function
0...10 V
Marking
CE
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Front Material
epoxy || rubber || resin
Supply Voltage Limits
14-30 V DC
Wiring Technique
5-wire
Current Consumption
65 mA
[Sa] Assured Operating Distance
0.155-2 m teach mode)
Repeat Accuracy
0.001
Setting-Up
teach mode || configurator software
Function Available
with synchronisation mode || software configurable
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Blind Zone
155-155 mm
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Deviation Angle From 90° Of Object To Be Detected
-12-12°
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Sensor Design
cylindrical M30
Sensor Name
XXS
Enclosure Material
stainless steel 316L
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Ambient Air Temperature For Operation
-25-70°C
Type Of Output Signal
analogue
[Sn] Nominal Sensing Distance
2-2 m adjustable with remote teach push-button || 2-2 m software with kit
Ambient Air Temperature For Storage
-40-80°C
Maximum Delay First Up
250 ms
Sensor Type
ultrasonic sensor
Transmission Frequency
120 kHz
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Output Circuit Voltage - Minimum
0 V
Switching Frequency
120 kHz
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Series
XXS
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
Analog
Style
Cylindrical
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
65 mA
Body Material
Stainless Steel
Number of Pins
5
Sensing Distance - Maximum
200 cm
Voltage Rating
14-30V DC
Sensing Distance - Minimum
16 cm
Output Circuit Voltage - Maximum
10 V
Body Stainless Steel Grade
316L

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.