This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, SSteel, M12 XXS30S4VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, SSteel, M12 (Discontinued)

Mfr # XXS30S4VM12
Zoro # G3465735
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XXS30S4VM12
Zoro #
G3465735
UPC #
-
Country of Origin
United States
Item
Cylindrical Ultrasonic Sensor
Case Material
Stainless steel 316L
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
80 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
400 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
metal
Description/Special Features
With synchronization mode, Software configurable
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Resistance To Fast Transients
2 kV IEC 61000-4-4
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Transmission Frequency
80 kHz
Analogue Output Function
0...10 V
Status Led
output state 1 LED yellow) || echo state 1 LED green)
[Sa] Assured Operating Distance
0.420-4 m teach mode)
Repeat Accuracy
0.001
Sensor Name
XXS
Current Consumption
65 mA
Ambient Air Temperature For Storage
-40-80°C
Sensor Type
ultrasonic sensor
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Setting-Up
teach mode || configurator software
Detection System
diffuse
Marking
CE
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay First Up
500 ms
Sensor Design
cylindrical M30
Ambient Air Temperature For Operation
-25-70°C
[Sn] Nominal Sensing Distance
4-4 m adjustable with remote teach push-button || 4-4 m software with kit
Type Of Output Signal
analogue
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Supply Voltage Limits
14-30 V DC
Blind Zone
420-420 mm
Enclosure Material
stainless steel 316L
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Maximum Delay Recovery
400 ms
Wiring Technique
5-wire
Series Name
general purpose
Function Available
with synchronisation mode || software configurable
Front Material
epoxy || rubber || resin
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
[Sd] Sensing Range
0.420-4 m
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Output Circuit Type
Analog
Style
Cylindrical
Load Current - Maximum
65 mA
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Voltage Rating
14-30V DC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Voltage - Minimum
0 V
Body Stainless Steel Grade
316L
Switching Frequency
80 kHz
Sensing Distance - Minimum
42 cm
Sensing Distance - Maximum
400 cm
Body Material
Stainless Steel
Number of Pins
5
Output Circuit Voltage - Maximum
10 V
Operating Temperature - Minimum
-13 Degrees F
Series
XXS

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.57 in, Depth 4.69 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 80 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.