This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXA18B1PM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXA18B1PM12
Zoro # G3467494
UPC # 785901059868
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXA18B1PM12
Zoro #
G3467494
UPC #
785901059868
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
3.11 in
Length (Straight Wireway)
0.71 in
Overall Height
79 mm
Height
18 mm
Threaded Length
45 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Overall Diameter
18 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
45 msec
Material
metal
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Features
M18 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Sensor Type
ultrasonic sensor
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Supply Voltage Limits
10-30 V DC
Front Material
epoxy || rubber || resin
Type Of Output Signal
discrete
Maximum Delay First Up
120 ms
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Repeat Accuracy
0.001
Switching Frequency
200 kHz
Product Certifications
RCM || EAC || cULus || E2 || Ecolab
Discrete Output Type
PNP
Wiring Technique
5-wire
Function Available
with synchronisation mode || software configurable
Current Consumption
30 mA
Ambient Air Temperature For Operation
-25-70°C
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Detection System
diffuse with 90° head)
Sensor Name
XXA
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Discrete Output Function
1 NO or 1 NC programmable
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Sensor Design
cylindrical M18
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
[Sd] Sensing Range
0.105-1 m
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Enclosure Material
Nickel Plated Brass
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Maximum Switching Current
100 mA overload and short-circuit protection
Ambient Air Temperature For Storage
-40-80°C
Transmission Frequency
200 kHz
Blind Zone
105-105 mm
Series Name
general purpose
Maximum Delay Response
45 ms
Maximum Delay Recovery
45 ms
Marking
CE
Maximum Differential Travel
4 mm
Setting-Up
teach mode || configurator software
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Maximum Voltage Drop
2 V
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Body Material
Brass
Output Circuit Type
PNP
Series
XXA
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Load Current - Maximum
30 mA
Voltage Rating
10-30V DC
Number of Pins
5
Output Circuit Contact Form
NO or NC
Style
Cylindrical
Body Finish
Nickel Plated
Sensing Distance - Minimum
11 cm
Sensing Distance - Maximum
100 cm
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 18 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 3.11 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.