- MFR #
- XXA18B1VM12
- Zoro #
- G3465988
- UPC #
- 785901060147
- Country of Origin
- United States
- Item
- Cylindrical Ultrasonic Sensor
- Case Material
- Nickel plated brass
- Circuit Type
- Analogue
- Power Required
- 14 to 30V DC
- Output
- 0 to 10V
- Electrical Connection
- M12
- IP Rating
- IP65, IP67
- Operating Frequency
- 200 kHz
- Operating Temp. Range
- -13 Degrees F to 158 Degrees F
- Response Time
- 100 msec
- Material
- metal
- Description/Special Features
- With synchronization mode, Software configurable
- Standards
- CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
- Resistance To Electromagnetic Fields
- 10 V/m level 3 IEC 61000-4-3
- [Sn] Nominal Sensing Distance
- 1-1 m adjustable with remote teach push-button || 1-1 m software with kit
- Supply Voltage Limits
- 14-30 V DC
- Blind Zone
- 105-105 mm
- Sensor Design
- cylindrical M18
- Deviation Angle From 90° Of Object To Be Detected
- -10-10°
- [Sd] Sensing Range
- 0.105-1 m
- Type Of Output Signal
- analogue
- Transmission Frequency
- 200 kHz
- Wiring Technique
- 5-wire
- Resistance To Electrostatic Discharge
- 8 kV level 4 IEC 61000-4-2
- Product Certifications
- EAC || E2 || RCM || cULus || Ecolab
- Status Led
- output state 1 LED yellow) || echo state 1 LED green)
- Enclosure Material
- Nickel Plated Brass
- Vibration Resistance
- +/-1 mm 10-55 Hz)IEC 60068-2-6
- Maximum Switching Capacity
- >= 1 kOhm overload and short-circuit protection
- Setting-Up
- teach mode || configurator software
- Resistance To Fast Transients
- 1 kV level 3 IEC 61000-4-4
- Sensor Type
- ultrasonic sensor
- Sensor Name
- XXA
- Ambient Air Temperature For Operation
- -25-70°C
- Maximum Delay First Up
- 180 ms
- Front Material
- epoxy || rubber || resin
- Function Available
- with synchronisation mode || software configurable
- Series Name
- general purpose
- Repeat Accuracy
- 0.001
- [Sa] Assured Operating Distance
- 0.105-1 m teach mode)
- Maximum Delay Recovery
- 100 ms
- [Us] Rated Supply Voltage
- 24 V DC reverse polarity protection
- Ambient Air Temperature For Storage
- -40-80°C
- Current Consumption
- 30 mA
- Ip Degree Of Protection
- IP65 conforming to IEC 60529 || IP67
- Shock Resistance
- 30 gn in all 3 axes 11 ms IEC 60068-2-27
- Detection System
- diffuse with 90° head)
- Marking
- CE
- Analogue Output Function
- 0...10 V
- Deviation Angle From 90° Of Object To Be Detected
- -10-10°
- Body Material
- Brass
- Switching Frequency
- 200 kHz
- Series
- XXA
- Output Circuit Voltage - Maximum
- 10 V
- Load Current - Maximum
- 30 mA
- Sensing Distance - Maximum
- 100 cm
- Style
- Cylindrical
- Output Circuit Type
- Analog
- Body Finish
- Nickel Plated
- Operating Temperature - Minimum
- -13 Degrees F
- Number of Pins
- 5
- Operating Temperature - Maximum
- 158 Degrees F
- Sensing Distance - Minimum
- 11 cm
- Features
- M18 Sensor Body, Reverse Polarity Protection, Right-Angled Sensor Face Orientation, Software Configurable, Synchronization Mode
- Output Circuit Voltage - Minimum
- 0 V
- Resistance Properties
- Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
- Voltage Rating
- 14-30V DC