This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS18B1VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS18B1VM12
Zoro # G3459925
UPC # 785901059905
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS18B1VM12
Zoro #
G3459925
UPC #
785901059905
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
0.71 in
Width
0.71 in
Depth
2.52 in
Length (Straight Wireway)
0.71 in
Overall Height
64 mm
Height
18 mm
Threaded Length
45 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 600 mm
Overall Diameter
18 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
200 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Material
metal
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Features
M18 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Sensor Design
cylindrical M18
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Marking
CE
Enclosure Material
Nickel Plated Brass
Product Certifications
E2 || EAC || cULus || RCM || Ecolab
Ambient Air Temperature For Operation
-25-70°C
Transmission Frequency
200 kHz
[Sd] Sensing Range
0.105-1 m
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Wiring Technique
5-wire
Maximum Delay First Up
180 ms
Analogue Output Function
0...10 V
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Detection System
diffuse
Maximum Delay Recovery
100 ms
[Sa] Assured Operating Distance
0.105-1 m teach mode)
Sensor Type
ultrasonic sensor
Ambient Air Temperature For Storage
-40-80°C
Sensor Name
XXS
Supply Voltage Limits
14-30 V DC
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Repeat Accuracy
0.001
Type Of Output Signal
analogue
Setting-Up
teach mode || configurator software
Blind Zone
105-105 mm
Front Material
epoxy || rubber || resin
Function Available
with synchronisation mode || software configurable
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Current Consumption
30 mA
Series Name
general purpose
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Operating Temperature - Minimum
-13 Degrees F
Body Finish
Nickel Plated
Load Current - Maximum
30 mA
Body Material
Brass
Style
Cylindrical
Output Circuit Voltage - Minimum
0 V
Sensing Distance - Minimum
11 cm
Output Circuit Type
Analog
Sensing Distance - Maximum
100 cm
Switching Frequency
200 kHz
Number of Pins
5
Voltage Rating
14-30V DC
Output Circuit Voltage - Maximum
10 V
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Series
XXS

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 18 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 0.71 in, Width 0.71 in, Depth 2.52 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 200 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews