This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B1AM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B1AM12
Zoro # G3466837
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B1AM12
Zoro #
G3466837
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
4.02 in
Length (Straight Wireway)
1.18 in
Overall Height
102 mm
Height
30 mm
Threaded Length
75.75 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1 m
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Analogue
Power Required
10 to 30V DC
Output
4 to 20mA
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Material
metal
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Current Consumption
65 mA
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Marking
CE
Maximum Switching Capacity
250 Ohm 12 V DC overload and short-circuit protection || 850 Ohm 24 V DC
Type Of Output Signal
analogue
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Enclosure Material
Nickel Plated Brass
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
[Sa] Assured Operating Distance
0.155-1 m teach mode)
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Front Material
epoxy || rubber || resin
Ambient Air Temperature For Storage
-40-80°C
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Function Available
with synchronisation mode || software configurable
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Repeat Accuracy
0.001
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Sensor Design
cylindrical M30
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Resistance To Fast Transients
2 kV IEC 61000-4-4
Wiring Technique
5-wire
Detection System
diffuse
[Sd] Sensing Range
0.155-1 m
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Sensor Name
XXS
Series Name
general purpose
Transmission Frequency
120 kHz
Setting-Up
teach mode || configurator software
Maximum Delay Recovery
100 ms
Blind Zone
155-155 mm
Supply Voltage Limits
10-30 V DC
Maximum Delay First Up
180 ms
Sensor Type
ultrasonic sensor
Analogue Output Function
4...20 mA
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Sensing Distance - Minimum
16 cm
Body Material
Brass
Output Circuit Current - Minimum
4 mA
Number of Pins
5
Switching Frequency
120 kHz
Load Current - Maximum
65 mA
Output Circuit Current - Maximum
20 mA
Series
XXS
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Style
Cylindrical
Operating Temperature - Minimum
-13 Degrees F
Voltage Rating
10-30V DC
Output Circuit Type
Analog
Sensing Distance - Maximum
100 cm
Body Finish
Nickel Plated

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews