This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B1PM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B1PM12
Zoro # G3464283
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B1PM12
Zoro #
G3464283
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
4.02 in
Length (Straight Wireway)
1.18 in
Height
30 mm
Overall Height
102 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1 m
Threaded Length
75.75 mm
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
45 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Material
metal
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Marking
CE
Sensor Type
ultrasonic sensor
Setting-Up
teach mode || configurator software
Sensor Design
cylindrical M30
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Ambient Air Temperature For Storage
-40-80°C
Sensor Name
XXS
Maximum Delay Recovery
45 ms
Repeat Accuracy
0.001
Maximum Delay First Up
120 ms
Maximum Switching Current
100 mA overload and short-circuit protection
Wiring Technique
5-wire
Maximum Delay Response
45 ms
[Sa] Assured Operating Distance
0.155-1 m teach mode)
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Transmission Frequency
120 kHz
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Voltage Drop
2 V
Detection System
diffuse
Supply Voltage Limits
10-30 V DC
Switching Frequency
120 kHz
Enclosure Material
Nickel Plated Brass
Discrete Output Type
PNP
Series Name
general purpose
Blind Zone
155-155 mm
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Discrete Output Function
1 NO or 1 NC programmable
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
[Sd] Sensing Range
0.155-1 m
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Function Available
with synchronisation mode || software configurable
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Type Of Output Signal
discrete
Front Material
epoxy || rubber || resin
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Current Consumption
65 mA
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Voltage Rating
10-30V DC
Output Circuit Type
PNP
Sensing Distance - Minimum
16 cm
Output Circuit Contact Form
NO or NC
Body Material
Brass
Number of Pins
5
Body Finish
Nickel Plated
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
65 mA
Sensing Distance - Maximum
100 cm
Style
Cylindrical
Series
XXS
Operating Temperature - Minimum
-13 Degrees F

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.