This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B1VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B1VM12
Zoro # G3466794
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B1VM12
Zoro #
G3466794
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
4.02 in
Length (Straight Wireway)
1.18 in
Overall Height
102 mm
Height
30 mm
Threaded Length
75.75 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1 m
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
100 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Material
metal
Description/Special Features
With synchronization mode, Software configurable
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Detection System
diffuse
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Wiring Technique
5-wire
[Sa] Assured Operating Distance
0.155-1 m teach mode)
Series Name
general purpose
Current Consumption
65 mA
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Transmission Frequency
120 kHz
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Function Available
with synchronisation mode || software configurable
Setting-Up
teach mode || configurator software
Front Material
epoxy || rubber || resin
Blind Zone
155-155 mm
Maximum Delay Recovery
100 ms
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Sd] Sensing Range
0.155-1 m
Sensor Name
XXS
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Analogue Output Function
0...10 V
Supply Voltage Limits
14-30 V DC
Marking
CE
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Repeat Accuracy
0.001
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Ambient Air Temperature For Storage
-40-80°C
Maximum Delay First Up
180 ms
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Type Of Output Signal
analogue
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Enclosure Material
Nickel Plated Brass
Sensor Design
cylindrical M30
Ambient Air Temperature For Operation
-25-70°C
Sensor Type
ultrasonic sensor
Deviation Angle From 90° Of Object To Be Detected
-15-15°
Series
XXS
Sensing Distance - Maximum
100 cm
Operating Temperature - Maximum
158 Degrees F
Body Finish
Nickel Plated
Sensing Distance - Minimum
16 cm
Number of Pins
5
Output Circuit Voltage - Minimum
0 V
Style
Cylindrical
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Load Current - Maximum
65 mA
Switching Frequency
120 kHz
Output Circuit Type
Analog
Operating Temperature - Minimum
-13 Degrees F
Voltage Rating
14-30V DC
Body Material
Brass
Output Circuit Voltage - Maximum
10 V

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews