This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B2PM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B2PM12
Zoro # G3464073
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B2PM12
Zoro #
G3464073
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.18 in
Depth
4.02 in
Length (Straight Wireway)
1.18 in
Height
30 mm
Overall Height
102 mm
Threaded Length
75.75 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.4 m
Overall Diameter
30 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
120 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
90 msec
Material
metal
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Switching Frequency
120 kHz
Resistance To Fast Transients
2 kV IEC 61000-4-4
Sensor Name
XXS
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Maximum Voltage Drop
2 V
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Type Of Output Signal
discrete
Maximum Delay Response
90 ms
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Detection System
diffuse
Discrete Output Function
1 NO or 1 NC programmable
Enclosure Material
Nickel Plated Brass
Transmission Frequency
120 kHz
Deviation Angle From 90° Of Object To Be Detected
-12-12°
[Sa] Assured Operating Distance
0.155-2 m teach mode)
Repeat Accuracy
0.001
Ambient Air Temperature For Storage
-40-80°C
Maximum Delay Recovery
90 ms
Maximum Switching Current
100 mA overload and short-circuit protection
Blind Zone
155-155 mm
Series Name
general purpose
Wiring Technique
5-wire
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Supply Voltage Limits
10-30 V DC
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Front Material
epoxy || rubber || resin
Marking
CE
Sensor Design
cylindrical M30
Setting-Up
teach mode || configurator software
Current Consumption
65 mA
Function Available
with synchronisation mode || software configurable
Sensor Type
ultrasonic sensor
[Sn] Nominal Sensing Distance
2-2 m adjustable with remote teach push-button || 2-2 m software with kit
[Sd] Sensing Range
0.155-2 m
Maximum Delay First Up
150 ms
Discrete Output Type
PNP
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Deviation Angle From 90° Of Object To Be Detected
-12-12°
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Minimum
16 cm
Body Material
Brass
Load Current - Maximum
65 mA
Style
Cylindrical
Voltage Rating
10-30V DC
Output Circuit Type
PNP
Output Circuit Contact Form
NO or NC
Number of Pins
5
Sensing Distance - Maximum
200 cm
Operating Temperature - Minimum
-13 Degrees F
Series
XXS
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Body Finish
Nickel Plated

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 120 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews