This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B4AM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B4AM12
Zoro # G3464974
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B4AM12
Zoro #
G3464974
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.57 in
Depth
4.69 in
Length (Straight Wireway)
1.18 in
Overall Height
119 mm
Height
30 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.8 m
Threaded Length
74.7 mm
Overall Diameter
40 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Analogue
Power Required
10 to 30V DC
Output
4 to 20mA
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
80 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
400 msec
Material
metal
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Sensor Design
cylindrical M30
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Sensor Name
XXS
Maximum Delay First Up
500 ms
Sensor Type
ultrasonic sensor
[Sn] Nominal Sensing Distance
4-4 m adjustable with remote teach push-button || 4-4 m software with kit
Marking
CE
Function Available
with synchronisation mode || software configurable
Maximum Switching Capacity
250 Ohm 12 V DC overload and short-circuit protection || 850 Ohm 24 V DC
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Setting-Up
teach mode || configurator software
Front Material
epoxy || rubber || resin
Ambient Air Temperature For Storage
-40-80°C
Supply Voltage Limits
10-30 V DC
Series Name
general purpose
[Sd] Sensing Range
0.420-4 m
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Wiring Technique
5-wire
Resistance To Fast Transients
2 kV IEC 61000-4-4
Analogue Output Function
4...20 mA
Repeat Accuracy
0.001
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
[Sa] Assured Operating Distance
0.420-4 m teach mode)
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Blind Zone
420-420 mm
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Current Consumption
65 mA
Type Of Output Signal
analogue
Enclosure Material
Nickel Plated Brass
Transmission Frequency
80 kHz
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Detection System
diffuse
Maximum Delay Recovery
400 ms
Ambient Air Temperature For Operation
-25-70°C
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Output Circuit Current - Maximum
20 mA
Output Circuit Current - Minimum
4 mA
Output Circuit Type
Analog
Body Material
Brass
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Minimum
42 cm
Number of Pins
5
Style
Cylindrical
Load Current - Maximum
65 mA
Sensing Distance - Maximum
400 cm
Switching Frequency
80 kHz
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Voltage Rating
10-30V DC
Series
XXS
Body Finish
Nickel Plated
Operating Temperature - Maximum
158 Degrees F

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.57 in, Depth 4.69 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 80 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.