This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B4PM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B4PM12
Zoro # G3460004
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B4PM12
Zoro #
G3460004
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.57 in
Depth
4.69 in
Length (Straight Wireway)
1.18 in
Overall Height
119 mm
Height
30 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.8 m
Threaded Length
74.7 mm
Overall Diameter
40 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Discrete
Power Required
10 to 30V DC
Output
PNP
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
80 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
180 msec
Material
metal
Description/Special Features
With synchronization mode, Software configurable
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Maximum Delay First Up
250 ms
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Function Available
with synchronisation mode || software configurable
Wiring Technique
5-wire
Discrete Output Function
1 NO or 1 NC programmable
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Switching Frequency
80 kHz
Maximum Delay Recovery
180 ms
[Sa] Assured Operating Distance
0.420-4 m teach mode)
Maximum Switching Current
100 mA overload and short-circuit protection
Sensor Type
ultrasonic sensor
Maximum Voltage Drop
2 V
Blind Zone
420-420 mm
Series Name
general purpose
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Sn] Nominal Sensing Distance
4-4 m adjustable with remote teach push-button || 4-4 m software with kit
Type Of Output Signal
discrete
Transmission Frequency
80 kHz
Marking
CE
Setting-Up
teach mode || configurator software
Discrete Output Type
PNP
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Maximum Delay Response
180 ms
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Supply Voltage Limits
10-30 V DC
Sensor Design
cylindrical M30
Front Material
epoxy || rubber || resin
Detection System
diffuse
Sensor Name
XXS
Status Led
output state 1 LED yellow) || echo state 1 LED green)
[Sd] Sensing Range
0.420-4 m
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Current Consumption
65 mA
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Enclosure Material
Nickel Plated Brass
Repeat Accuracy
0.001
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-80°C
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Series
XXS
Output Circuit Type
PNP
Body Finish
Nickel Plated
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Minimum
42 cm
Output Circuit Contact Form
NO or NC
Sensing Distance - Maximum
400 cm
Voltage Rating
10-30V DC
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
5
Load Current - Maximum
65 mA
Style
Cylindrical
Body Material
Brass

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, PNP Output, Circuit Type Discrete, Electrical Connection M12, Length 1.18 in, Width 1.57 in, Depth 4.69 in, Power Required 10 to 30V DC, IP Rating IP65, IP67, Operating Frequency 80 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews