This item is Discontinued.

Telemecanique Sensors CylindricalUltrasonicSensor, Brass, M12 XXS30B4VM12

This item is Discontinued.

Telemecanique Sensors

CylindricalUltrasonicSensor, Brass, M12 (Discontinued)

Mfr # XXS30B4VM12
Zoro # G3465692
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XXS30B4VM12
Zoro #
G3465692
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
1.18 in
Width
1.57 in
Depth
4.69 in
Length (Straight Wireway)
1.18 in
Overall Height
119 mm
Height
30 mm
Threaded Length
74.7 mm
Minimum Size Of Detected Object
cylinder diameter 1 mm 1.8 m
Overall Diameter
40 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Nickel plated brass
Circuit Type
Analogue
Power Required
14 to 30V DC
Output
0 to 10V
Electrical Connection
M12
IP Rating
IP65, IP67
Operating Frequency
80 kHz
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Response Time
400 msec
Standards
CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508
Description/Special Features
With synchronization mode, Software configurable
Material
metal
Features
M30 Sensor Body, Reverse Polarity Protection, Software Configurable, Synchronization Mode
Setting-Up
teach mode || configurator software
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Function Available
with synchronisation mode || software configurable
Status Led
output state 1 LED yellow) || echo state 1 LED green)
Type Of Output Signal
analogue
Resistance To Electrostatic Discharge
8 kV IEC 61000-4-2
Ambient Air Temperature For Storage
-40-80°C
Maximum Delay First Up
500 ms
Sensor Design
cylindrical M30
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Current Consumption
65 mA
Ip Degree Of Protection
IP65 conforming to IEC 60529 || IP67
Blind Zone
420-420 mm
[Sn] Nominal Sensing Distance
4-4 m adjustable with remote teach push-button || 4-4 m software with kit
Ambient Air Temperature For Operation
-25-70°C
Sensor Name
XXS
Series Name
general purpose
[Sa] Assured Operating Distance
0.420-4 m teach mode)
Enclosure Material
Nickel Plated Brass
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Resistance To Fast Transients
2 kV IEC 61000-4-4
Detection System
diffuse
[Sd] Sensing Range
0.420-4 m
Front Material
epoxy || rubber || resin
[Us] Rated Supply Voltage
24 V DC reverse polarity protection
Sensor Type
ultrasonic sensor
Supply Voltage Limits
14-30 V DC
Maximum Delay Recovery
400 ms
Transmission Frequency
80 kHz
Analogue Output Function
0...10 V
Repeat Accuracy
0.001
Wiring Technique
5-wire
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Marking
CE
Product Certifications
cULus || E2 || EAC || RCM || Ecolab
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Output Circuit Voltage - Maximum
10 V
Number of Pins
5
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Minimum
-13 Degrees F
Body Material
Brass
Voltage Rating
14-30V DC
Style
Cylindrical
Load Current - Maximum
65 mA
Switching Frequency
80 kHz
Output Circuit Voltage - Minimum
0 V
Output Circuit Type
Analog
Series
XXS
Operating Temperature - Maximum
158 Degrees F
Body Finish
Nickel Plated
Sensing Distance - Minimum
42 cm
Sensing Distance - Maximum
400 cm

Description

Cylindrical Ultrasonic Sensor, Case Material Nickel plated brass, Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection M12, Length 1.18 in, Width 1.57 in, Depth 4.69 in, Power Required 14 to 30V DC, IP Rating IP65, IP67, Operating Frequency 80 kHz, Standards CE, CSA C22.2 No 14, cULus, E2, EAC, Ecolab, EN/IEC 60947-5-2, RCM, REACH, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews