This item is Discontinued.

This item is Discontinued.
Wear part, fan kit heatsink, variable speed drive, Altivar 61, Altivar 71, Altivar Process 600 900, from 220 to 315kW (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZ3V1212
- Zoro #
- G200403431
- UPC #
- -
- Country of Origin
- Germany
- Item
- Heatsink fan kit for variable speed driv
- Type
- Fan
- Includes
- Fan; Mounting Bracket; Instruction Sheet
- Series
- Altivar 61/71; Altivar Process 600/900
- Kit Composition
- fan, mounting bracket, instruction sheet
- Accessory / Separate Part Type
- fan kit
- Range Compatibility
- Altivar 61/71, Altivar Process 600/900
- Product or Component Type
- fan
- Product Compatibility
- variable speed drive ATV61,variable speed drive ATV71,variable speed drive ATV61 Plus,variable speed drive ATV71 Plus,variable speed drive ATV71Q,variable speed drive ATV61Q,variable speed drive ATV630 wall mount 220-220 kW 380...480 V 1 per drive,variable speed drive ATV630 wall mount 250-250 kW 380...480 V 2 per drive,variable speed drive ATV630 wall mount 315-315 kW 380...480 V 3 per drive,variable speed drive ATV930 wall mount 220-220 kW 380...480 V 1 per drive,variable speed drive ATV930 wall mount 250-250 kW 380...480 V 2 per drive,variable speed drive ATV930 wall mount 315-315 kW 380...480 V 3 per drive
Description
Heatsink fan kit for variable speed driv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.