This item is Discontinued.

This item is Discontinued.
Inductive Sensor Connector 75V 3A (Discontinued)
Mfr #
XZCP0666L10
Zoro #
G0858980
UPC # 785901756439
Country of Origin Czechia
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZCP0666L10
- Zoro #
- G0858980
- UPC #
- 785901756439
- Country of Origin
- Czechia
- Item
- Inductive Sensor Connector 75V 3A
- Electrical Connection
- elbowed female connector M8, 3 pins
- Cable Connector Fixing
- screw-on
- Accessory / Separate Part Type
- pre-wired connectors
- Product Certifications
- cULus
- [Ue] Rated Operational Voltage
- 60 V AC || 75 V DC
- Ambient Air Temperature For Operation
- -40-80°C static || -5-80°C flexing
- Cable Composition
- 3 x 0.34 mm²
- Contact Resistance
- 5000µOhm
- Series Name
- general purpose
- Status Led
- without
- Minimum Insulating Resistance
- 1 GΩ
- Line Rated Current
- 4A
- Ip Degree Of Protection
- IP67 || IP69K || IP65
- Accessory / Separate Part Category
- cabling accessory
- Collar Material
- metal
- Wire Insulation Material
- PUR
- Ambient Air Temperature For Storage
- -40-80°C
Description
Inductive Sensor Connector 75V 3A