This item is Discontinued.

Telemecanique Sensors Mounting kit-0 3.2 mm-L 15.5 m XY2CZ9315

This item is Discontinued.

Telemecanique Sensors

Mounting kit-0 3.2 mm-L 15.5 m (Discontinued)

Mfr # XY2CZ9315
Zoro # G600428157
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XY2CZ9315
Zoro #
G600428157
UPC #
-
Country of Origin
France
Item
Mounting kit - 0 3.2 mm - L 15.5 m
Kit Composition
1 x cable grip XY2CZ523 || 1 x end spring XY2CZ703 || 1 x galvanised cable
Accessory / Separate Part Type
mounting kit
Accessory / Separate Part Destination
emergency stop rope pull switch
Product Compatibility
XY2CJ || XY2CH
Accessory / Separate Part Category
mounting and fixing accessories

Description

Mounting kit - 0 3.2 mm - L 15.5 m

Ratings & reviews