- MFR #
- XUAH0203
- Zoro #
- G4057992
- UPC #
- -
- Country of Origin
- France
- Item
- Photo-electric sensor - XUA - emitter -
- Electrical Connection
- cable
- Material
- metal
- Current Consumption
- <= 15 mA
- Add On Input
- test by emission breaking
- Sensor Name
- XUA
- Cable Composition
- 3 x 0.14 mm²
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- Vibration Resistance
- 7 gn +/- 1 mm 10-55 Hz) IEC 60068-2-6
- Emission
- infrared thru beam
- Wire Insulation Material
- PvR
- Line Of Sight Type
- axial
- Wiring Technique
- 3-wire
- Setting-Up
- without sensitivity adjustment
- Product Certifications
- CE || cULus
- Electronic Sensor Type
- photo-electric sensor transmitter
- Shock Resistance
- 30 gn 11 ms) IEC 60068-2-27
- Maximum Delay First Up
- 20 ms
- Lens Material
- PMMA
- Sensor Design
- cylindrical M8
- Detection System
- thru beam
- Ambient Air Temperature For Operation
- -25-55°C
- [Sn] Nominal Sensing Distance
- 2-2 m thru beam need a receiver
- Supply Circuit Type
- DC
- Ambient Air Temperature For Storage
- -30-70°C
- Ip Degree Of Protection
- IP67 IEC 60529 || IP65 IEC 60529
- Enclosure Material
- Nickel Plated Brass
- Series Name
- Application assembly
- Supply Voltage Limits
- 10-30 V DC