This item is Discontinued.

Telemecanique Sensors Photoelectric Sensor, Diffuse, PNP XUM8APCNM8

This item is Discontinued.

Telemecanique Sensors

Photoelectric Sensor, Diffuse, PNP (Discontinued)

Mfr # XUM8APCNM8
Zoro # G0653941
UPC # 785901121305
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUM8APCNM8
Zoro #
G0653941
UPC #
785901121305
Country of Origin
Japan

Dimensions

Height
38 mm
Width
12 mm
Depth
27 mm
Length
11 mm
Overall Height
38 mm
Overall Depth
27 mm
Overall Width
12 mm

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M8
Style
Rectangular
Material
plastic
IP Rating
IP65, IP67
Output Circuit Type
PNP
DC Voltage Rating
12-24V DC
Standards
CE, CSA, UL Listed
Body Material
Plastic
Current Consumption
35 mA no-load
Response Time
1 msec
Sensor Name
XUM
Supply Voltage Limits
10-30 V DC
Detection System
diffuse with background suppression
Discrete Output Function
1 NO or 1 NC programmable
Switching Frequency
500 Hz
Maximum Voltage Drop
<1.5 V closed state)
Maximum Delay Response
1 ms
Emission
red diffuse with background suppression
Wire Insulation Material
PVC
Wiring Technique
3-wire
Type Of Output Signal
discrete
Sensor Design
miniature
Electronic Sensor Type
photo-electric sensor
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Maximum Delay First Up
30 ms
Ambient Air Temperature For Storage
-30-70°C
Series Name
general purpose single mode
Ambient Air Temperature For Operation
-25-55°C
Ip Degree Of Protection
IP67 double insulation IEC 60529 || IP65 double insulation IEC 60529
Product Certifications
CE || UL || CSA
Status Led
1 LED yellow)output state || 1 LED red)instability
Immunity To Ambient Light
3000 lux natural light || 3000 lux incandescent light
Maximum Delay Recovery
1 ms
Enclosure Material
PBT
Setting-Up
without sensitivity adjustment
Maximum Sensing Distance
0.3 m diffuse with background suppression
[Sn] Nominal Sensing Distance
0.3-0.3 m diffuse with background suppression
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Discrete Output Type
PNP
[Us] Rated Supply Voltage
12...24 V DC
Output Type
solid state
Lens Material
PC
Supply Circuit Type
DC
Operating Temperature - Maximum
131 Degrees F
Series
XUM
Number of Pins
4
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
300 mm
Output Circuit Contact Form
1NO/1NC
Product Type
Photoelectric Sensor
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Load Current - Maximum
100 mA

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.