This item is Discontinued.

Telemecanique Sensors PhotoelectricSensor, Thru-Beam, NPNandPNP XUVK0252S

This item is Discontinued.

Telemecanique Sensors

PhotoelectricSensor, Thru-Beam, NPNandPNP (Discontinued)

Mfr # XUVK0252S
Zoro # G0653935
UPC # 785901654179
Country of Origin Hungary
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUVK0252S
Zoro #
G0653935
UPC #
785901654179
Country of Origin
Hungary

Dimensions

Height
20 mm
Width
20 mm
Depth
90 mm
Overall Height
20 mm
Passage Width
2 mm
Passage Depth
50 mm
Overall Depth
90 mm
Overall Width
20 mm

Details

Item
Photoelectric Sensor
Sensing Method
Through-Beam
Electrical Connection
M8
Style
U-Slot
Material
metal
IP Rating
IP65
Output Circuit Type
NPN and PNP
DC Voltage Rating
12-24V DC
Standards
CE
Body Material
Metal
Features
Painted Aluminum Enclosure
Current Consumption
<= 50 mA no-load
Response Time
0.1 msec
Sensor Design
fork
Detection System
thru beam
Maximum Delay Response
0.1 ms
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Supply Circuit Type
DC
Switching Frequency
25 kHz
Discrete Output Function
2 NO/NC programmable
Product Specific Application
detection of labels
Product Certifications
CE
Ip Degree Of Protection
IP65 IEC 60529
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Enclosure Material
zinc alloy
Emission
infrared
Supply Voltage Limits
10-30 V DC
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Wiring Technique
3-wire
Lens Material
glass
Maximum Voltage Drop
<1.5 V closed state)
Maximum Delay Recovery
0.1 ms
Series Name
Application packaging
Electronic Sensor Type
photo-electric sensor
[Sn] Nominal Sensing Distance
2-2 mm
Output Type
solid state
Setting-Up
teach mode
Type Of Output Signal
discrete
Sensor Name
XUV
Maximum Delay First Up
30 ms
Ambient Air Temperature For Operation
0-55°C
Discrete Output Type
PNP and NPN
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Status Led
sensor ready 1 LED green) || read error 1 LED red) || output state 1 LED yellow)
Output Clamping Resistor
10 kOhm
Ambient Air Temperature For Storage
-20-70°C
Number of Pins
4
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
131 Degrees F
Output Circuit Contact Form
2NO/1NC
Product Type
Photoelectric Sensor Transmitter and Receiver Set
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
100 mA
Series
XUV

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.