This item is Discontinued.

Telemecanique Sensors PhotoelectricSensor, Diffuse, Rectangular XUX8AKSAM12

This item is Discontinued.

Telemecanique Sensors

PhotoelectricSensor, Diffuse, Rectangular (Discontinued)

Mfr # XUX8AKSAM12
Zoro # G3125328
UPC # 785901736271
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUX8AKSAM12
Zoro #
G3125328
UPC #
785901736271
Country of Origin
France

Dimensions

Overall Height
114 mm
Overall Width
31 mm
Overall Depth
87 mm

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Material
plastic
IP Rating
IP30, IP65, IP67
Standards
CE, CSA, EU RoHS, UL Listed
Response Time
3.5 msec
Features
Background Suppression, Overload Protection, Short Circuit Protection
Current Consumption
35 mA no-load
Body Material
Plastic
Supply Voltage Limits
10-36 V DC
Enclosure Material
PC
Supply Circuit Type
DC
Lens Material
PMMA
Sensor Design
compact 92 x 71
Series Name
general purpose single mode
Vibration Resistance
7 gn 10-55 Hz) IEC 60068-2-6
Type Of Output Signal
discrete
Switching Frequency
150 Hz
Ambient Air Temperature For Operation
-25-55°C
Wiring Technique
3-wire
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
10 gn 11 ms) IEC 60068-2-27
Status Led
supply on 1 LED green) || instability 1 LED red) || output state 1 LED yellow)
Maximum Delay First Up
200 ms
Electronic Sensor Type
photo-electric sensor
Ip Degree Of Protection
IP30 IEC 60529 with cover open) || IP65 IEC 60529 double insulation) || IP67 IEC 60529 double insulation)
[Sn] Nominal Sensing Distance
2-2 m
Product Certifications
CE || CSA || UL
Output Type
solid state
Discrete Output Type
PNP or NPN
Product Specific Application
long sensing distance with high accuracy
Discrete Output Function
1 NO or 1 NC programmable
Maximum Delay Response
3.5 ms
Maximum Voltage Drop
<1.5 V closed state)
Detection System
diffuse with background suppression
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Emission
infrared
Maximum Delay Recovery
2.5 ms
Sensor Name
XUX
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Number of Pins
4
Operating Temperature - Maximum
131 Degrees F
Product Type
Photoelectric Sensor
Operating Temperature - Minimum
-13 Degrees F

Description

Photoelectric Sensor

Ratings & reviews