This item is Discontinued.
This item is Discontinued.
Photoelectric Sensor Connector 300V 4A (Discontinued)
Mfr #
XZCP1141L10
Zoro #
G0566338
UPC # 785901763192
Country of Origin Czechia
Category Sensor Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZCP1141L10
- Zoro #
- G0566338
- UPC #
- 785901763192
- Country of Origin
- Czechia
Dimensions
- Cable Length
- 10 m
- Cable Outer Diameter
- 5.2 mm
Details
- Item
- Photoelectric Sensor Connector 300V 4A
- Line Rated Current
- 4A
- [Ue] Rated Operational Voltage
- 250 V AC || 300 V DC
- Series Name
- general purpose
- Accessory / Separate Part Category
- cabling accessory
- Ambient Air Temperature For Operation
- -40-80°C static || -5-80°C flexing
- Electrical Connection
- straight female connector M12, 4 pins
- Ambient Air Temperature For Storage
- -40-80°C
- Minimum Insulating Resistance
- 1 GΩ
- Cable Composition
- 4 x 0.34 mm²
- Status Led
- without
- Contact Resistance
- 5000µOhm
- Accessory / Separate Part Type
- pre-wired connectors
- Product Certifications
- cULus
- Wire Insulation Material
- PUR
- Ip Degree Of Protection
- IP65 || IP67 || IP69K
- Cable Connector Fixing
- screw-on
- Collar Material
- metal
Description
Photoelectric Sensor Connector 300V 4A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.