This item is Discontinued.

This item is Discontinued.
Pre-wired connectors XZ-elbowed female (Discontinued)
Mfr #
XZCPV1340L10
Zoro #
G800899269
Country of Origin Poland
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZCPV1340L10
- Zoro #
- G800899269
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Cable Length
- 10 m
- Cable Outer Diameter
- 4.6 mm
Details
- Item
- Pre-wired connectors XZ - elbowed female
- Accessory / Separate Part Type
- pre-wired connectors
- Minimum Insulating Resistance
- 1 GΩ
- Cable Connector Fixing
- screw-on
- Electrical Connection
- elbowed female connector M12, 3 pins
- [Ue] Rated Operational Voltage
- 30 V AC || 36 V DC
- Cable Composition
- 3 x 0.25 mm²
- Product Certifications
- cULus
- Line Rated Current
- 3A
- Ambient Air Temperature For Storage
- -25-80°C
- Status Led
- 2 PNP LEDs
- Collar Material
- metal
- Wire Insulation Material
- PVC
- Contact Resistance
- 5000µOhm
- Ambient Air Temperature For Operation
- -25-80°C static
- Accessory / Separate Part Category
- cabling accessory
- Series Name
- general purpose
- Ip Degree Of Protection
- IP65 || IP67
Description
Pre-wired connectors XZ - elbowed female
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.