This item is Discontinued.

Telemecanique Sensors Proximity Sensor, PNP XXV18B1PAL2

This item is Discontinued.

Telemecanique Sensors

Proximity Sensor, PNP (Discontinued)

Mfr # XXV18B1PAL2
Zoro # G0860240
UPC # 785901754343
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XXV18B1PAL2
Zoro #
G0860240
UPC #
785901754343
Country of Origin
United States
Item
Proximity Sensor
Proximity Sensor Style
Cylindrical M18 Ultrasonic Sensor
Measurement Range
0.003 to 0.05 m
Proximity Sensing Method
Diffuse
Body Material
Brass
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3-Wire DC PNP
Output Circuit Type
PNP
Output Mode
1 NO
Sensing Distance - Maximum
0.05 m
Max. Detecting Distance
0.05 m
Output Circuit Contact Form
NO
Standards
CE, cULus, REACH, RoHS
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Brass; Epoxy
Proximity Sensor Operating Frequency
Less than Or Equal to 80 Hz; Transmission: 360 kHz
IP Rating
IP67
Description/Special Features
Output State 1 LED Yellow
Max. Current Load
15 mA; Switching Current: 200 mA
Operating Temp. Range
0 to 60 Degrees C
Application
general purpose
Features
18 months Warranty, Yellow LED Output Indication
Supply Voltage Limits
10-36 V DC
Maximum Delay First Up
5 ms
Storage Temp. Range
-40-80 °C
Vibration Resistance
+/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Recovery
4 ms
Differential Travel
3 mm
Maximum Delay Response
4 ms
Series
XXV
Maximum Voltage Drop
2 V
Shock Resistance
50 gn in all 3 axes 11 ms IEC 60068-2-27
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Load Current - Maximum
15 mA
Switching Frequency
80 Hz

Description

Proximity Sensor, IP Rating IP67, Standards CE, cULus, REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.